XPOWER FC-420 1/4 HP 3600 CFM 5 Speed Portable Multipurpose 18" Pro Air Circulator Utility Fan
Write a Review
|
Questions & Answers (0)
Product Description
The FC-420 produces the largest amount of airflow in the line of XPOWER Professional Grade Air Circulator Utility Fans. The high performance induction motor draws a mere 2.8 amps and produces an astounding 3600 CFM. Its unique grill design promotes air movement that provides more effective cooling to improve air quality instantly. The FC-420 includes air fin technology, a 360 degree rack /stand, and a 5-speed switch that is capable of producing consistent directional air movement to quickly ventilate any space. A 3-hour Set-N-Forget timer maximizes productivity and allows you to multitask without backtracking to shutoff equipment. This lightweight, compact unit is stackable and comes standard with an integrated Grab-N-Go Handle to simplify the transporting from storage to ventilating site.
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-13/16 in |
| Depth | 21-7/8 in |
| Height | 22-1/2 in |
| Weight | 23.4 lbs |
| Cord Length | 15 ft |
| Fan Diameter | 18 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 110 °F |
| Number of Speeds | 5 |
| Fan Type | Commercial / Residential |
| Number of Blades | 5 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 248 W |
| Material | ABS Plastic |
| Phase | 1 |
| Blade Type | Plastic |
| Manufacturers Part Number | FC-420 |
| Indoor/Outdoor | Indoor |
| Sound Level | 78 |
| Brand | XPOWER |
| RPM | 1653 rpm |
| Type | Floor Fan |
| CFM | 3600 CFM |
| Horsepower | 1/3 HP |
| Color | Blue |
| Amperage | 2.8 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Package Quantity | 1 |
| Description | Portable Multipurpose 18" Pro Air Circulator Utility Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 PRONG |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |