Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2276095

MPN #: FC 4000N

Drive Medical FC 4000N First Class School Chair, Large

Product Description
Designed to assure good seating posture, the First Class School Chair is comfortable, attractive and adjustable. It is ideal for physically challenged children with milt to moderate involvement for use in the classroom, clinic, or home. Its multiple adjustments and accessories meet the needs of each child as they grow and develop. Simplifies use for multiple children in schools and clinics.

Features & Benefits:
  • Height and depth adjustable solid seat with a 15 degree anterior or posterior tilt
  • Armrests provide lateral limitations as well as a stable resting surface for arms
  • Flip-up armrests provide easy transfers and they are height adjustable; The tray accessory mounts onto the armrest
  • Padded Hip Belt - 2-point hip belt provides pelvic support and maintains proper hip positioning

Product Specifications:
  • Actual Product Weight: 18 lbs.
  • Armrest Length: 10"
  • Back of Chair Height: 17"
  • Distance Between Hip Guides: 12"-17"
  • Distance Between Laterals: 10"-17"
  • Hip Guides Depth: 9"
  • Hip Guides Height: 4"
  • Lateral Depth: 5"
  • Lateral Height: 4"
  • Overall Product Height: 31"
  • Overall Product Length: 20"
  • Overall Product Width: 18"
  • Primary Product Color: Red
  • Primary Product Material: Aluminum
  • Seat Depth: 13"-17"
  • Seat Width: 16"
  • Seat to Armrest Height: 1.5"-11.5"
  • Seat to Floor Height: 14"-23"
  • Seat to Laterals: 1.5"-9"
  • Weight Capacity: 200 lbs
  • Warranty: Limited Lifetime


PRICE
$519.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth18 in
Height31 in
Weight Capacity200 lbs
Weight18 lbs
Seat Width16 in
Seat Depth13 - 17 in
Seat Height15 - 23 in
SizeLarge

Product Details

Assembly RequiredYes
TypePediatric Chair
Frame Color FamilyOrange
ColorBlue
Seat Color FamilyRed
DescriptionFirst Class School Chair
Package Quantity1
Arm TypeAdjustable
Manufacturers Part NumberFC 4000N
Seat MaterialVinyl
BrandDrive Medical

Warranty

WarrantyLifetime Limited