Federal Signal's AudioMaster® 310-MV is an industrial intercom that provides reliable two-way communications and superior sound quality. This unit has a rugged Type 4X housing and is UL Listed and CSA Certified. The AudioMaster 310-MV's standard features include volume control, call button, balanced line output, dust- and water-tight housing, listen/talk switch, remote device activation and the ability to power another intercom at 24VDC. This heavy duty intercom will operate from -31°F to 150°F (-35°C to 66°C) in both indoor and outdoor applications. Remote device activation allows you to activate an auxiliary signal such as a horn or light. The AudioMaster 310-MV requires 24VDC, 120VAC or 240VAC to power each unit. The intercom is easy to operate. Press the switch down to talk and release to listen. The 310-MV is ideal for use at oil refineries, petrochemical plants, offshore platforms, pulp and paper mills, water treatment facilities, airports, shipyards or anywhere reliable two-way communication is important for safe and efficient operation
Two-Way Intercom - Standard
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6.5 in |
| Depth | 5 in |
| Height | 9-7/8 in |
Product Details
| Type | Standard |
| Mounting Location | Wall |
| Voltage | 24VDC, 120VAC, 240VAC V |
| Made in the USA | Yes |
| Color | Gray |
| Manufacturers Part Number | 310-MV |
| Brand | Federal Signal |
Related Products
The HamiltonBuhl MPC-5050 is built to deliver on the multiple media needs and demands of today's classrooms. This versatile boombox accommodates both old and new technologies! Play CDs, cassette tapes, FM radio, and with a built-in Bluetooth, wirelessly stream music through the boombox from your Bluetooth-ready tablet, smart phone, computer or any other Bluetooth-enabled device. You can even playback media from non-Bluetooth devices via AUX IN jack. With a built-in jackbox and exclusive set of six (6) built-in 3.5 mm headphone jacks located on the back of the box you can easily turn this ...
Global Industrial™ Gas Spring LED/LCD Monitor Wall Mount Arm with VESA Plate, Beige This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". The monitor arm supports up to 20 lbs. and can be attached directly to sturdy wall surface with a flat or corner mount bracket. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability Fits most flat-panel displays up to 24" Full-motion swivel arm adjusts for angle Cable ...
Global Industrial™ LCD/Plasma Mobile Workstation, Black Safely mount and move flat panel monitors with this sturdy steel display that's ideal for production floors, trade shows, lobby displays and more. The strong central 5" square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50" screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36"W x 20"D x 1" thick and is height ...
Features: Dual signal UHF high band Polar Pattern: Dynamic Cardioids Digital sound processing Outputs: Individual XLR outputs per channel, one 1/4" mixed output Frequency range: 614MHz-698MHz Frequency stability: ±0.005% Modulation mode: FM Maximum deviation range: ±25kHz with limiting compressor Frequency Response: 40Hz-20kHz Signal to noise ratio: 100dB Total harmonic distortion: Audio dynamic range: 90dB Service area: 200 ft Comes with two handheld microphones VU meter LCD display with microphone frequency Available in Five different sets allowing you to use up to 10 ...
Fixed Height LED/LCD Flat Panel Monitor Arm for Global Industrial™ Orbit Computer Workstations This economy and ergonomic designed flat panel monitor arm in black color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". The monitor arm supports up to 20 lbs. and can be easily installed to Global Industrial™ Orbit Computer Workstation Posts (sold separately). Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability Fits most flat-panel displays up to 24" Full-motion swivel ...