Wireless Headset Microphone for Sound Lecterns, For PAW90X
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | LWM-7 |
| For Use With | PAW90X |
| Description | Headset Microphone |
| Color | Black |
| Brand | Oklahoma Sound |
Related Products
Indoor/Outdoor LCD Guardian TV Enclosure for 15"- 24" Monitors, Black This water, dust, and tamper proof LCD TV enclosure fits 15"- 24" TV screens and is perfect for outdoor and harsh public or industrial environments. Key Features and Benefits: Water-proof, Dust-proof, & Tamper-proof - NEMA 4 Strong, Welded Steel Construction with Hinged Door, Built to Last Shatter-proof Clear or Anti-Glare Polycarbonate Window German Engineered, Keyed Compression Locks Axial Fan and Filter System Filter is Easily Cleaned or Inexpensively Replaced Internal, Adjustable VESA Mount Bracket (fits all TV's) ...
Features: 10 Pack of Headphones Draw String, Carry Bag 18' x 14" Personal, On-Ear Design Foam Ear Cushions, Replaceable Plug: 3.5mm Stereo Jacketed Cord: 6 feet Chew-Resistant, Braided Nylon Cord Speaker drivers: 40mm Frequency response: 20Hz~20KHz Impedance: 32 Ohms Sensitivity: 100dB Heavy-duty, write-on, reclosable bag (helps prevent the spread of lice) Weight: 5 Ounces Warranty: 1 Year
Adesso's CyberTrack H6 High Resolution Desktop Webcam features 4K HD video resolution that allows you to record and share colorful HD quality video with fine detail. This webcam offers you broad Instant Messenger compatibility, so you can enjoy video conferencing with today's most popular Instant Messenger applications. This webcam also includes an integrated dual microphone with noise cancellation that lets your voice be heard loud and clear, whether you are chatting with loved ones or doing business on a video call. Includes a tripod mount and a privacy shutter. With all these great ...
Features: Dual signal UHF high band Includes two wireless handheld microphones Includes two rechargeable lithium battery cases & two AA battery cases Polar Pattern: Dynamic Cardioids Outputs: Individual XLR outputs per channel, one 1/4" mixed output Frequency stability: ±0.005% Modulation mode: FM Maximum deviation range: ±45kHz with limiting compressor Silence circuit cuts static noise if microphones are off or out of range Auto mute circuit reduces popping noise Dual adjustable gain controls Frequency Response: 45Hz-20kHz Signal to noise ratio: 100dB Total harmonic distortion: ...
Features: 1500 watts peak power Inputs: RCA ( 2 audio sources), USB, SD Card, MP3 (3.5mm) Outputs: Banana blinding post (4 speakers), push button (surround sound speakers), RCA (record line, preamp, 2 mono to subwoofer) Headphone (3.5mm) USB & SD Card maximum size: 32 GB Plays .mp3, .wv, .wma files from USB drives and SD Cards iPod™ compatible USB input allows for direct connection with an iPod Records .wav files onto USB Flash Drive or SD Card from Tuner & RCA inputs 128 kbps/ 44.1 KHz sampling rate on .wav file recordings Track title, track number & elapsed time will display for ...