Oklahoma Sound 40 Watt Wireless PA System with Tie-Clip/Lavalier Mic
Write a Review
|
Questions & Answers (0)
Product Description
This new PA system with wireless tie-clip/lavalier microphone will broadcast effortlessly up to 100 feet away from receiver/speaker. Also, the control panel includes a 1/4" mic input for additional wired microphones, as well as a 1/4" and 1/8" auxiliary inputs for MP3 and other media players. Sync your smart phone direct to the sound system through built-in Bluetooth technology or play MP3 files through a built-in USB port. The PRA-8000 even includes an SD/MMC Port. Use with an AC wall plug, or use remotely for up to five hours while powered by its built in rechargeable lead acid battery. The built-in underside receptacle allows for Tripod set up. Tripod optional.
PRICE
$589.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 11 in |
| Height | 17 in |
| Weight | 19 lbs |
| Max Wireless Range | 100 ft. |
Product Details
| Assembly Required | No |
| Type | Wireless |
| Battery Life | 5 Hours |
| Color | Black |
| For Use With | Smartphones |
| Bluetooth Capable | Yes |
| Material | Plastic |
| Description | Wireless Public Address System |
| Package Quantity | 1 |
| USB | Yes |
| Manufacturers Part Number | PRA-8000/PRA8-6 |
| Microphone | Wireless |
| System Type | Portable |
| Speakers | Single |
| Brand | Oklahoma Sound |
Warranty
| Warranty | 10 yr |