Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Federal Signal

Model # :WRB258445

MPN #: 310-MV

Two-Way Intercom - Standard

Product Description

Federal Signal's AudioMaster® 310-MV is an industrial intercom that provides reliable two-way communications and superior sound quality. This unit has a rugged Type 4X housing and is UL Listed and CSA Certified. The AudioMaster 310-MV's standard features include volume control, call button, balanced line output, dust- and water-tight housing, listen/talk switch, remote device activation and the ability to power another intercom at 24VDC. This heavy duty intercom will operate from -31°F to 150°F (-35°C to 66°C) in both indoor and outdoor applications. Remote device activation allows you to activate an auxiliary signal such as a horn or light. The AudioMaster 310-MV requires 24VDC, 120VAC or 240VAC to power each unit. The intercom is easy to operate. Press the switch down to talk and release to listen. The 310-MV is ideal for use at oil refineries, petrochemical plants, offshore platforms, pulp and paper mills, water treatment facilities, airports, shipyards or anywhere reliable two-way communication is important for safe and efficient operation

PRICE
$1,575.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6.5 in
Depth5 in
Height9-7/8 in

Product Details

TypeStandard
Mounting LocationWall
Voltage24VDC, 120VAC, 240VAC V
Made in the USAYes
ColorGray
Manufacturers Part Number310-MV
BrandFederal Signal