Shop Equipment & Tools
Availability
Brand
Length
Material
Width
Height
Type
Color
Price
Related Products
Sunex® Padded Creeper Seat Sunex®Padded Creeper Seat is ideal for maintenance and repair applications. This chair allows you to work efficiently in your work space and keep your tools close by with the added tray hold. Features: Cushioned vinyl seat with 2 in. high compression foam for maximum comfort Powder coated black frame for long lasting finish Convenient 1 in. deep parts tray 4 heavy duty casters Capacity of 300 lbs
The roller seats by Viking allow you to work in your garage or workshop in total comfort. Featuring ergonomic cushioned design and easy height adjustment, the roller seat is ideal for small projects or all-day use. Includes a generous sized parts tray to keep tools and parts organized and within reach.
Features: Facilitates the use of Mityvac® MV7201 Fluid Evacuator Plus to fill and top-off sealed automatic transmissions Requires separate purchase of ATF refill adapter(s) for connection to transmission Includes: 5' (1.5 m) long Hose Assembly; Clear connection tubing; brass ball valve; Push-to-connect quick-change coupler and Instruction Sheet (English, French, Spanish)
Features and Benefits: New forged locking jaws includes larger pads and offset to clamp onto and compress springs even tighter than before. New extra thick 5/8" compression arms for superior strength, stability and safety. New locking trunnions for optimal stability during spring compression. New arm-locking rings eliminate the need for tools to adjust. Includes stand with wheels for easy mobility in the shop. The 6637 Strut Tamer II Extreme sets a new standard in strength and safety for strut spring compressors. This unit meets the new ASME PASE safety standards for spring compressors ...
The Keysco Knocker is the highest quality 12 lb. dent puller available on the market today. This tool features a variety of attachments for any type of body pulling application on a vehicle. All attachments are heat treated and plated for strength and long lasting finish. The solid 5/8" high carbon steel slide shaft is the strongest offered anywhere.