Keysco Tool Box, Steel, 4"W x 4"D x 27"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Knocker is the highest quality 12 lb. dent puller available on the market today. This tool features a variety of attachments for any type of body pulling application on a vehicle. All attachments are heat treated and plated for strength and long lasting finish. The solid 5/8" high carbon steel slide shaft is the strongest offered anywhere.
PRICE
$475.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Tool Box |
| Material | Steel/Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 77081 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |