Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1926529

MPN #: FF64BCSS

Summit ADA Comp Built in Undercounter Refrigerator 4.6 Cu. Ft. Stainless Steel

Product Description
Summit FF64BCSS - Built-in Undercounter All-Refrigerator, SS, 4.6 Cu. Ft, 23-1/2" x 23-5/8" x 34"

Summit's FF64B Series brings quality and convenience under the counter with a fully featured lineup of built-in all-refrigerators.

Sized with a convenient 24" footprint, the FF64BCSS refrigerator can be used built-in or freestanding. It has a stainless steel wrapped cabinet. The reversible stainless steel door includes a factory installed lock and a professional style handle.

Inside, the FF64BCSS utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible and spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.

The FF64BCSS refrigerator is ETL-S listed to NSF-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-freezer, see the SCFF53BCSS.

Features:
  • Flexible design allows built-in or freestanding use in 24" wide spaces
  • Stainless steel door and wrapped cabinet offer a professional look
  • Recessed LED lighting offers attractive presentation of stored products
  • Factory installed lock provides security you can count on
  • Easy temperature management with a digital thermostat
PRICE
$2,299.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23-1/2 in
Height34 in
Weight111 lbs
Freon0.99 oz
Exterior Depth With Handle25-3/8 in
Inside Width Refrigerator19-1/4 in
Inside Depth Refrigerator16 in
Depth With Door at 90°45-5/8 in
Inside Height Refrigerator24 in

Product Details

Lock TypeKey (Extra keys available)
Wine Bottle HolderNo
Body MaterialStainless Steel
LightYes
Door SwingRHD
Adjustable ShelfYes
Defrost TypeFrost-Free
Number of Shelves3
Manufacturers Part NumberFF64BCSS
Reversible DoorYes
BrandSummit Appliance
Shelf TypeGlass
SanitationETL-S
Energy Usage250.0 kWh/year
Amperage0.8 A
Hertz60 Hz
Capacity4.6 ft³
Door MaterialStainless Steel
Voltage115VAC V
Thermostat TypeDigital
Refrigerant TypeR600a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C