Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Nexel

Model # :WB243085

Nexel® Undercounter Refrigerator, 1 Solid Door, 5.5 Cu. Ft., Stainless Steel

Product Description
Standout Features:

✓ Polyurethane insulation maintains cold temperatures.
✓ Compact design helps provide cold food storage in tight spaces.
✓ Rolls on casters for easy mobility.

Improve kitchen operations by adding additional food storage with the Nexel® Undercounter Refrigerator. This unit meets various refrigeration needs or small space requirements-all with a small carbon footprint. Best suited for restaurant owners and commercial environments with kitchen food services. You can customize your storage with the adjustable epoxy coated shelf. The smooth stainless-steel exterior is durable and simple to clean. A user friendly digital thermostat is embedded into the unit and features pre-programmed controls in addition to an auto-defrost feature. This model uses R290 refrigerant, making it an environmentally confident business choice. 1 Year Limited Warranty.

  • Storage capacity: 5.5 cu. ft.
  • Color finish: White.
  • (4) casters; (2) with brakes for quick placement where needed.
  • CLEARANCE PRICE
    $649.00

    was $1199.00
    Save $550.00 (46%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width27 in
    Depth29-1/2 in
    Height35-1/2 in
    Weight169 lbs
    Cord Length8 ft

    Product Details

    Number of Adjustable ShelvesYes
    ApplicationCommercial
    Door TypeSolid
    RefrigerantR290
    Door SwingRHD
    Compressor TypeBottom Rear Mount
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves1
    Phase1
    Manufacturers Part Number243085
    Shelf MaterialPVC Coated Wire
    BrandNexel
    TypeUndercounter Refrigerator
    Horsepower1/6 HP
    ColorSilver
    Amperage1.9 A
    Hertz60 Hz
    Casters4 Swivel, 2 w/ Brakes
    Temperature Range33 To 41 °F
    Capacity5.5 ft³
    Number of Doors1
    Voltage115 V
    Thermostat TypeDigital

    Compliance & Certifications

    CertificationsETL, ETL-S
    NEMA5-15P