True® TUC-72-ADA Undercounter Refrigerator 33 - 38°F - 72-3/8"W X 30-1/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Refrigerator, 33-38° F, 34" working height, (6) adjustable PVC wire shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (3) s/s doors, 3" castors, front breathing, 1/3 HP, 115v/60/1-ph, 8.5 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed. Overall height is 35-15/16" including casters.
Note: Casters are not factory installed. Overall height is 35-15/16" including casters.
PRICE
$5,965.00
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72-3/8 in |
| Depth | 30-1/8 in |
| Height | 29-3/4 in |
| Weight | 1144 lbs |
Product Details
| Type | Undercounter Refrigerator |
| Horsepower | 1/3 HP |
| Color | Silver |
| Amperage | 14 A |
| Door Type | Solid |
| Series | PRD |
| Hertz | 60 Hz |
| Capacity | 72 ft³ |
| Voltage | 115 V |
| Number of Doors | 3 |
| Number of Shelves | 9 |
| Material | Steel & Glass |
| Phase | 1 |
| Description | Glass Door |
| Manufacturers Part Number | TUC-72-ADA |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |