True® TUC-72 Undercounter Refrigerator 33 38°F - 72-3/8"W X 30-1/8"D X 29-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Refrigerator, 33-38° F, (6) adjustable PVC wire shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (3) s/s doors, 5" castors, front breathing, 1/3 HP, 115v/60/1-ph, 8.5 amps, NEMA 5-15P, Energy Star rated, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,965.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/4 in |
| Depth | 18-1/2 in |
| Height | 29-3/4 in |
Product Details
| Type | Undercounter Refrigerator |
| Horsepower | 1/3 HP |
| Color | White |
| Amperage | 8.5 A |
| Door Type | Solid |
| Hertz | 60 Hz |
| Capacity | 19 ft³ |
| Voltage | 115 V |
| Number of Doors | 3 |
| Number of Shelves | 6 |
| Phase | 1 |
| Manufacturers Part Number | TUC-72 |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |