Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging LLC

Model # :WBB3779035

MPN #: EP-1325

Encore™ Packaging Battery Powered Strapping Tensioner For 1 - 1-1/2" Strapping, Red/Black

Product Description
This is a battery powered tensioner designed to tension and cut woven cord and composite poly strapping with the click of a button!

Features:
  • Strap Range: 1 - 1-1/2"
  • Strap Gauge: 0.033 - 0.065"
  • Tension Range: 661 - 1763 lbs
  • Tool Features: 3 tension mode menu (to fine tune your desired settings), ergonomic design for comfortable hand fit, and cutter
  • Includes: 1 battery and 1 charger
  • For Woven Cord, Composite Poly Strapping
  • For Flat Loads
  • Use With: Buckles
  • Unit Color: Red, Black


PRICE
$2,559.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width4-1/4 in
Height9-1/2 in
Max Material Thickness.033 - .065
Strap Width1 - 1-1/2 in

Product Details

TypeBattery Powered Tensioner
ColorRed/Black
For Use WithWoven Cord and Composite Poly Strapping
Tool TypeTensioner
StyleBattery
Manufacturers Part NumberEP-1325
DutyRegular Duty
BrandEncore Packaging LLC

Warranty

Warranty90 Days yr