Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlantic Blowers

Model # :WBB887870

MPN #: AB-70005

Atlantic Diffusers Fine Bubble Disc Diffuser, AB-70005, 9" Dia., 3/4 MPT

Product Description
9 inch diameter disc diffuser which produces fine bubbles. This diffuser has a 3/4 inch male fitting and is perfect for all aeration applications.

PRICE
$32.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-1/2 in
Inlet Connection3/4 in
Connection Size3/4 in
Active Surface Area58 in²
Discharge Connection Size3/4 in
Flow Interference15 in
Diameter9 in

Product Details

TypeHigh Water Alarm
Air Requirements0.5-6.0 SCFM
GPH Mixed @ 6 Ft Depth per CFM Air Input5.4
Bubble TypeFine
StyleDisc
MaterialPolypropylene
Connection StyleMPT
Discharge Connection TypeMNPT
Manufacturers Part NumberAB-70005
Inlet Connection TypeMNPT
BrandAtlantic Blowers