Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Finish Thompson DTTC014 40" Drum Pump Kit - CPVC Pump Tube - Air Motor

Finish Thompson DTTC014 40" Drum Pump Kit - CPVC Pump Tube - Air Motor

Item #: WBB215292

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,272.00 up to 23% OFF

Price: $983.00

$163.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Finish Thompson DTTC014 40" Drum Pump Kit - CPVC Pump Tube - Air Motor

Finish Thompson Medium performance drum pump kit for semi-viscous fluids, aggressive fluids, such as bleach, and fluids containing small particulates: 16 GPM, 30' TDH. Up to 1500 CPS. Kit contains: TTC-40 40" CPVC tube with Inconel shaft, M6 air motor, 1/2HP, 80 PSI at 25 CFM. and 5' PVC discharge hose with clamp.

Product Details

  • Description Air Drum Pump Kit
  • Pressure 80 @ 25 cfm psi
  • Dispensing Rate 16 GPM
  • Temperature Range 150 °f
  • Type Air
  • Brand Finish Thompson Inc.
  • Speed 300 - 6000 ft/min
  • Product Type Motor
  • Material CPVC
  • Style TT Series
  • Power 1/2 HP
  • Manufacturers Part Number DTTC014
  • Stroke/Gpm/Revolution GPM
  • Color Family Gray
  • Body Material CPVC

Weights & Dimensions

  • Width 5-1/2 in
  • Diameter 1-1/2 in
  • Length 48-5/8 in
  • Height 48-5/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Finish Thompson DTTC014 40" Drum Pump Kit - CPVC Pump Tube - Air Motor

Finish Thompson DTTC014 40" Drum Pump Kit - CPVC Pump Tube - Air Motor

Item #: WBB215292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant