Action Pump Polypropylene Lever Diaphragm Pump RP20P
Write a Review
|
Questions & Answers (0)
Product Description
Features:1 gallon / 10 strokes Material:Polypropylene, PTFE. Application:Gasoline, diesel, machine oil, water, alcohol, strong alkali and strong acids compatible with pump materials. Complete with 2" Bung adapter and 3 pcs telescopic suction tube to fit 15 to 55-gallon drum. Supplied with discharge nozzle,55"PE hose, Lockable handle
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 5 in |
| Height | 6 in |
| Weight | 6 lbs |
| Suction Tube Dimension | 34 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Lever Action-Piston |
| Body Material | Polypropylene |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Polypropylene |
| Wetted Material | Polypropylene & PTFE |
| Manufacturers Part Number | RP20P |
| Pump Type | Lever |
| Dispensing Rate | 6 GPM |
| Product Type | Pump |
| Brand | Action Pump |
| Speed | 6 GPM rpm |