Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB170103

MPN #: B576-43-HIPS

Durham Mfg.® First Aid Box Polystyrene, 13-11/16x2-3/4x9-1/4 - Pkg Qty 10

Product Description
Durable High Impact Polystyrene plastic construction and holds 36 standard prepackaged first aid units. Cover gasket is included. Cover has 2 positive nylon catches and includes a removable center partition. Lightweight, sturdy, compact and weather resistant; will not rust or corrode. Hinges have brass hinge pins. Easy to grip polypropylene combination handle/hanger is attached. Seal pin holes in body and cover. Sold without contents. White finish. Sold in package quantity.

PRICE
$152.50  Sold in packages of 10 / $15.25 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-11/16 in
Depth2-3/4 in
Height9-1/4 in

Product Details

Package Quantity10
DescriptionFirst Aid Box Polystyrene
ColorWhite
Manufacturers Part NumberB576-43-HIPS
BrandDurham Mfg.