Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3079781

MPN #: 216-O

First Aid Only Bloodborne Pathogen Spill Clean Up Kit with CPR Pack, Plastic Case, 31 Piece

Product Description
This Bloodborne Pathogen (BBP) Spill Clean Up Kit & Personal Protection with CPR Pack guards caregivers of ill or injured patients and protects during biohazard clean-up.

This 31-piece kit is intended for businesses, offices and work sites that require this level of protection. This kit should be in every school and factory or on a jobsite because you don't expect or think about a bad cut with a blood concern or someone omitting when you think first aid, but it is exactly what you should have on hand to make sure you keep you and your staff safe and protected. The CPR Pack is also something to keep on hand for when that unexpected incident happens at a pool or on a job site or any location. You should be prepared for the unexpected, which is why this kit is a must for all to have on hand.

Meets federal OSHA regulations 29 CFR 1910.1030 (d) (3). Sturdy plastic case is easily portable or wall-mountable. This case has a handle and you can hang it on your wall so you have the flexibility to grab it and take it with you in an emergency and yet it is also in a location where all know where to find it and have easy access to locate it. Made in the USA.

Contents:
  • (3) Disposable Clean-up Towels
  • (1) Disposable Gown
  • (1) Biohazard Scoop
  • (2) Disposable Shoe Covers
  • (1) Bodily Fluid Pick-up Guide
  • (1) Eye and Face Shield
  • (5) BZK Antiseptic Towelettes
  • (1) Fluid Control Solidifier Pack, 21 gm
  • (2) Clear Plastic Bags
  • (2) Germicidal Wipes, 8" x 8"
  • (1) CPR Face Shield
  • (4) Nitrile Exam Gloves
  • (1) Disposable Bonnet
  • (2) Twist Ties
  • (2) Biohazard Bags, 24" x 24", 10 gallon capacity


  • PRICE
    $47.95

    Min. purchase quantity is 3
    3
    3
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight1 lbs

    Product Details

    TypeBloodborne Pathogens Kit
    Number of Pieces29
    Package Quantity1
    DescriptionBloodborne Pathogen Spill Clean Up Kit with CPR Pack
    ColorWhite
    Person Count1
    Manufacturers Part Number216-O
    Case MaterialPlastic
    BrandFirst Aid Only