Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Marketlab

Model # :WBB3775086

MPN #: 9953

Marketlab™ Fixed Benchtop Organizer with 8 Bins, 24"W x 10"D x 12"H, White

Product Description
Fixed Compartment Bench Bins:
  • Small footprint maximizes your bench space
  • Designed for easy supply stocking and retrieval
  • At-a-glance inventory assessment
  • Durable PVC construction yet lightweight and easy to move

Fixed Compartment Bench Bins encourage organization, maximize space, and help your work area take on a new, neat appearance. The angled dividers provide differentiation between supplies but don't get in the way when you're trying to retrieve them.

PRICE
$339.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth10 in
Height12 in

Product Details

TypeBenchtop Organizer Bin
MaterialPlastic
Number of Compartments8
Package Quantity1
ColorWhite
Manufacturers Part Number9953
BrandMarketlab