Little Giant® Adj. Height Pallet Stand PDSE48-6PH2FLLR - 48 x 48 Solid Deck & Load Retainers
Write a Review
|
Questions & Answers (0)
Product Description
Skid sized solid deck is raised to a comfortable work height to lessen bending and back strain. 12 gauge steel deck adjusts in 2" increments from a height of 24" to 34" when measured from the floor. 6" swivel casters with phenolic wheels and 2 floor locks to keep the unit stationary during loading and unloading. All welded construction with durable gray powder coat finish.
PRICE
$865.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 25 - 35 in |
| Weight Capacity | 3600 lbs |
| Weight | 175 lbs |
| Wheel Diameter | 6 in |
| Height Adjustable | Yes |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Adjustable Height Pallet |
| Color | Gray |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDSE48-6PH2FLLR |
| Wheel/Roller Material | Phenolic |
| Brand | Little Giant |
Warranty
| Warranty | 1Year yr |