Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047587

MPN #: FL-5000-US-B1

Meiji Techno FL-5000-US-B1 Power Supply LED Fiber Optic

Product Description
Designed for microscopy and general illumination, this unit is energy efficient and features cool white LED lighting with a color temp of 5000K and higher output than the typical 150 watt halogen fiber optic illuminator. The FL-5000 supports and fully illuminates gooseneck and annular ring light fiber optics. It is also a great option for inspection equipment, forensics, machine vision, industrial borescopes, assembly stations, and OEM custom lighting. The long life LED's of this unit are rated to provide over 40,000 hours of light.

Features:
  • Cool light directly where you need it
  • To provide shadow free (or shadowless) illumination to the specimen
  • High Power White LEDs
  • Consistent Color Temperature
  • Excellent Light Output Uniformity
  • Designed to Couple to Most Meiji Techno America Fiber Optics
  • Universal Power Supply
  • Low Heat
  • Low Voltage
  • Stackable Housing
  • Quick Change Adapters
  • Small Footprint
  • 2 Year Warranty
PRICE
$1,175.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width8-3/4 in
Height5 in
Weight9 lbs

Product Details

TypeMicroscope Accessories
ColorBeige
Power Supply100-240V AC, 50/60 Hz
SeriesFL-5000 Series
Accessory TypeIlluminator
For Use WithAll Meiji Techno Microscopes
Light SourceHigh Power White LEDs
MaterialPlastic/Cast Aluminum Alloy
DescriptionPower Supply LED Fiber Optic
Package Quantity1
Manufacturers Part NumberFL-5000-US-B1
BrandMeiji Techno

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsETL, CE, RoHS