Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMI

Model # :WBB3108230

MPN #: 857

EMI Trauma Pac™, Orange

Product Description
Trauma Pac™ kits offer the essential basic life support components for the first responder. Trauma Pac™ features EMI's fanny packs. These packs have three outside pockets for instruments, seat belt cutter, gloves, etc. Two large zippered inside pockets can easily hold all supplies and equipment. The adjustable nylon webbing can fit 20" to 54" waists and has a quick-release buckle. The reflective trimmed pac measures 10"L x 6"H x 5"W.

Trauma Pac™ contents:

BANDAGES AND DRESSINGSAIRWAY MANAGEMENT
  • (1) Triangular Bandage
  • (1) CPR Lifeshield™
  • (1) 1" Adhesive Tape
  • (1) Plastic Bite Stic
  • (3) 3" Sterile Conforming Bandages
  • (8) 4" x 4" Sterile Pads
  • EMS SUPPLIES
  • (2) 5" x 9" Abdominal Pads
  • (2) Instant Ice Packs (5" x 9")
  • (25) 1" x 3" Adhesive Bandages
  • (8) Antimicrobial Hand Wipes
  • (1) 3" Elastic Bandage
  • (10) Triple Antibiotic Ointments
  • (1) Burn/Blood Stopper Bandage
  • (4) Ammonia Inhalants
  • EMS EQUIPMENT:
  • (1) Thermal Rescue Blanket
  • (4) Latex Gloves
  • (1) Instrument Pack: 4 1/2" Splinter Forcep,
       5 1/2" Bandage Scissor, 5 1/2" St. Kelly Forcep,
       Deluxe Shears, Penlight, Lifesaver Seat Belt Cutter


  • PRICE
    $119.95

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10 in
    Width6 in
    Height5 in

    Product Details

    TypeTrauma Pack
    Number of Pieces78
    Closure TypeVelcro Style
    MaterialNylon Cordura
    DescriptionTrauma Pack
    ColorOrange
    BrandEMI