Kee Safety® Ridge Fitting, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Ridge Fitting
The Type 351 fitting has been designed for small structural building applications and provides for significant load rating. When used with the Type 350 eave fitting a truss arrangement for additional support can be achieved. Double set screws are provided on the downward truss outlet to provide additional pull out resistance and extra strength to the structure.
Ridge Fitting
The Type 351 fitting has been designed for small structural building applications and provides for significant load rating. When used with the Type 350 eave fitting a truss arrangement for additional support can be achieved. Double set screws are provided on the downward truss outlet to provide additional pull out resistance and extra strength to the structure.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Ridge Fitting |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 351-8 |
| Fitting Type | Ridge Fitting |
| Angle | 125° |
| Brand | Kee Safety |