Valley Craft® Flat Back Hand Truck with 16"W x 10"D Shoe & Brakes, 600 lb. Cap, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Standard twin-handle beverage truck has a tapered frame made of lightweight aluminum with twin handles and a flat back. This beverage truck features premium pneumatic tires, a heavy-duty 10"x16" steel shoe, our unique braking system to provide added control over heavy loads and a capacity of 10 cases, two half barrels or one C02 cylinder, with a load capacity of 600 lbs.
PRICE
$1,019.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 10 in |
| Height | 51 in |
| Weight Capacity | 600 lbs |
| Weight | 41 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 16 in |
| Noseplate Depth | 10 in |
Product Details
| Assembly Required | No |
| Type | Beverage |
| Color | Silver |
| Wheel Type | (2) Pneumatic |
| Handle Type | Dual Pin/Full Loop |
| Style | 2-Wheel |
| Material | Aluminum |
| Manufacturers Part Number | F84009A0 |
| Handle Style | Rubber Grip Twin Handles And Full Loop Handle |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |