Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114605

MPN #: H1506

BVA Hydraulic Single Acting Hydraulic Cylinder, 15 Ton, 6" Stroke

Product Description
  • Internal plunger threads
  • Snap-in grooved saddles
  • Plunger wipers help seal out dirt
  • Collar fixture threads
  • Two base mounting holes
  • Maximum working pressure: 10,000 psi/ 700 bar
  • High strength steel construction
  • High-flow couplers
  • Collar thread protector


PRICE
$805.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.75 in
Height10.63 in
Collapsed Height10.63
Stroke5.98 in
Outside Diameter2.75
Extended Height16.61
Cylinder Bore Diameter2

Product Details

Cylinder Effective Area (In²)3.14 in²
IncludesHigh Flow Female Coupler
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberH1506
Cylinder Capacity (Tons)15 tons
BrandBVA Hydraulics
Oil Capacity (In³)18.77 in

Compliance & Certifications

ANSI/ASME RatingB30.1