Laboratory Trays
For Use With
Sterile
Brand
Type
Length
Width
Height
Capacity
Color
Price
Related Products
For drying test tubes, beakers, flasks, and other labware, this stand has three rows of epoxy-coated hairpin-loop supports (14 in all) to hold labware with 18mm I.D. necks or larger. Top row has 12 straight pins 10.2cm (4") long to accommodate smaller items. A polystyrene tray catches water as the labware drains. Rubber tipped feet provide non-skid use on a tabletop, or the stand may be wall-mounted using wire loops on the back. Labware Drain Stand Only.
Capturing hazardous chemical and contaminant spills when transferring from one vessel to another is easy with these portable spill containment trays. Large tray has a spill surface that will support multiple flasks, beakers or a rack of test tubes Smaller tray is ideal for smaller vessels and tight spaces Can also be used for storing hazardous, corrosive chemicals, stains, etc. to protect benchtops, shelves and cabinets Chemical resistant polypropylene plastic; durable Steam autoclavable at 121°C (250°F)
Lab-Aire® II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 400 watts of drying power gently circulates heated air into and around items to decrease drying time and efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free. The heat selector knob allows the choice of three temperature settings: high, medium and low. The power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects the unit from overheating. ...
Lab-Aire®II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 230V models are CE marked. 400 watts of drying power gently circulates heated air into and around items to decrease drying time Efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free Heat selector knob allows choice of three temperature settings: high, medium and low Power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects unit from overheating ...
This compact cabinet system holds up to 240 slides in a dust-free enclosure. Cabinet and trays sold separately. Cabinet holds 12 Microscope Trays horizontally; includes white polypropylene outer shell, polystyrene tray rails, and a vertically sliding, clear acrylic door with a knob for easy opening Trays store 20 standard 25 x 75mm (1 x 3") slides each in a horizontal position for full visibility White polystyrene background makes it easy to distinguish dyes and stains Handy finger cut out simplifies removal of slides Trays can be used independently or conveniently stored in the Slide ...