Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172984

MPN #: K3328-1

Lincoln Electric® Power Feed® 84 Single Semiautomatic Boom Wire Feeder, No U/I, 40 VDC

Product Description
The Power Feed® 84 single digital control semiautomatic wire feeder is modular and built for a variety of welding applications. The Power Feed® Family raises the bar for advanced process feeders by providing comprehensive process adjustability and control in a simple to use, rugged design.

Features:
  • New Auto-Settings simplify process setup
  • Eight User Memories - Per feed head for complete welding procedure recall
  • USB Port - Simplifies machine setup and expands user profiles
  • User Interface - Can be customized to display customer specific information
  • Contactor and gouge kit isolate the feedheads for additional safety
  • Improved isolation & environmental protection
  • Robust connection points allow for reliable operation in tough conditions
  • Modularity ensures the feeder can be configured to fit a variety of application needs
What's Included
  • Standard #2 - #4 gun adapter 20 tooth pinion gear Conduit inlet bushing (K3929-1)


PRICE
$6,155.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-7/8
Width15-1/2
Height25-3/16 in
Weight38 lbs
Size27-7/8 x 15-1/2 x 25-3/16 in

Product Details

Duty Cycle600A @ 60%
ApplicationConstruction, Mining, Automotive, Brewery, Oil & Gas, Repair Welding, Distillery
Amperage600 A
ProcessMIG, Pulsed MIG, MIG-STT®, Flux-Cored, Stick, TIG, Gouging
Voltage40 V
DescriptionBoom Wire Feeder
Package Quantity1
Manufacturers Part NumberK3328-1
BrandLincoln Electric

Warranty

Warranty5 yr