Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clip Strip Corp.

Model # :WBB897733

MPN #: NC-12CL

Viking Clip, 1/2", Clear - Pkg Qty 100

Product Description
Display construction viking clips help build your corrugated displays for your retail space. Screw and wing nut system, Fits 3/16" diameter hole, 1/2" screw length Clear styrene.

PRICE
$12.00  Sold in packages of 100 / $0.12 ea

Min. purchase quantity is 6
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in

Product Details

MaterialStyrene
Package Quantity100
DescriptionWing Nut & Bolt
ColorClear
Manufacturers Part NumberNC-12CL
BrandClip Strip Corp.