Tamper Evident Medication Transfer Bags, 8"W x 10"L, 2 Mil, Clear, 1000/Pack
|
Questions & Answers (0)
Product Description
These tamper evident transport bags use an extremely strong adhesive seal closure and have an integrated perforated tear line for easy opening. They are packed in 100s. The secure adhesive closure for tamper evident security. The perforation provides easy access.
PRICE
$255.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Medication Transfer Bag |
| Color | Clear |
| Manufacturers Part Number | TE20F0810M |
| Closure | Adhesive |
| Brand | LK |
| Recyclable | Yes |