Flip Top Sandwich Bags, 6-3/4"W x 6-3/4"L, .36 Mil, Clear, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The flip top sandwich bags are ideal for storing food. They have a seal top closure that seals securely and makes entry and retrieval easy. Bags open along the width.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 6-3/4 in |
| Gauge | 0.36 mil |
| Lip Size | 1" lip in |
Product Details
| Package Quantity | 2,000 |
| Description | Flip Top Sandwich Bags |
| Color | Clear |
| Stated Cube | 0.13 |
| Brand | LK |