Diversey Floor Science Cleaner/Restorer Spray Buff, Citrus Scent, 1 Gallon Bottle, 4/Case - 540458
Floor Science Cleaner & Restorer Spray Buff keeps your floors looking their best at all times. Delivering state-of-the-art performance and cost efficiency. Use the complete Floor Science system to create and maintain a consistently brilliant shine on floors with minimal time and effort. We make it simple. You make it beautiful.
Diversey Floor Science Spray Buff, Gallon Bottle, 4 Bottles - 540458
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Floor Finish |
| Scent | Citrus |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Floor Science Spray Buff |
| Application | Scrubbing |
| Manufacturers Part Number | 540458 |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Diversey |