Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB1651310

MPN #: MIIMPH17CE210

Medline Fluid Clean-Up Kit, 7 Pieces, Synthetic-Fabric Bag

Product Description
Handy kit contains everything you need to contain spills and decontaminate hard surfaces. It's a must-have for personal protection and surface disinfection. Includes exam gloves, absorbent towel, absorbent powder, antimicrobial hand wipe, scoop with detachable scraper, disinfecting towelette, biohazard bag and instructions.

Includes:
  • 2 g Bottle of Absorbent Powder
  • Absorbent Towel
  • Antimicrobial Hand Wipe
  • Biohazard Bag
  • Disinfecting Towelette
  • (2) Exam Gloves
  • Instructions
  • Scoop with Detachable Scraper
  • Twist Tie

PRICE
$16.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/16 in
Width1-5/8 in
Height10-1/2 in

Product Details

TypeClean Up Kit
Case TypeBag
Number of Pieces7
MaterialSynthetic Fabric
Package Quantity1
DescriptionFluid Clean-Up Kit
Manufacturers Part NumberMIIMPH17CE210
Case MaterialFabric
BrandMedline