Mityvac Pneumatic Fluid Extractor, 2.3 Gallon - MV7300
Write a Review
|
Questions & Answers (0)
Product Description
Mityvac MVA6851 is a quiet, muffled exhaust with an automatic overflow prevention and quick drain pour spout. This item operates on compressed air to create a powerful venturi vacuum for draining fluids from tanks and reservoirs. The compressed air hose attaches at base for stability.
This item includes accessories for draining engine oil or transmission fluid directly through the dipstick tools. Also, includes brake/clutch bleeding kit (7205) for vacuum bleeding hydraulic brake and clutch systems.
This item includes accessories for draining engine oil or transmission fluid directly through the dipstick tools. Also, includes brake/clutch bleeding kit (7205) for vacuum bleeding hydraulic brake and clutch systems.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-2/5 in |
| Width | 19-2/5 in |
| Height | 18 in |
| Weight | 9 lbs |
Product Details
| Color | White |
| Wheels | No |
| Capacity | 2.3 gal |
| Handle | Yes |
| Description | Pneumatic Fluid Extractor |
| Manufacturers Part Number | MV7300 |
| Built In Drain | Yes |
| Brand | Mityvac |
Warranty
| Warranty | 3 yr |