Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amprobe

Model # :WBB3788448

MPN #: AMP-210

Amprobe® 600V/600A True-RMS AC Clamp Multimeter with Amp-Tip, CAT III Rated

Product Description
The Amprobe® AMP-210 is the modern evolution of the professional clamp meter. With a full range of AC current, AC/DC voltage, and frequency measurement functions for basic electrical trouble shooting, the AMP210 clamp meter with its large backlit display is an excellent amp clamp meter choice.

The Amprobe® AMP-210 is Safety rated CAT III 600 V, offers True-RMS sensing, fast response processor, non-contact voltage detection, capacitance, resistance and continuity measurements to enhance efficiency and safety in today's complex electrical environments. The Amp-Tip function allows for precise measurement of current down to the tenth of an Amp, enabling accurate current measurement of both large and small diameter wires. A low pass filter allows measurement of current and voltage on variable frequency drives (motors with speed controlled by frequency).

Features:
  • Measures AC Current to 600A and AC/DC Voltage to 600V
  • True-RMS sensing for accurate voltage measurements in noisy electrical environments
  • Amp-Tip delivers precise low AC current measurements from 0 to 60A
  • Capacitance measurement, continuity beeper and diode test
  • Resistance and continuity measurements verify quality of electrical connections and proper operation of motor and transformer coils
  • Offers data hold and relative zero for quick analysis
  • Maximizes battery life with auto power off and low battery indicator
  • Backlit display for easy measurement viewing in bright and dim environments
  • Accommodates conductors up to 1.18 in. (30mm)
Includes:
  • 1 - Test Leads
  • 2 - AAA Batteries (installed)
  • 1 - User Manual
  • 1 - Carrying Case


PRICE
$285.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAAA
Temperature Range-40 to 752 °F °F
TypeTrue-RMS AC Clamp
Package Quantity1
DescriptionTrue-RMS AC Clamp Multimeter with Amp-Tip
ColorRed/Yellow
DC Voltage0V–600 V DC
Manufacturers Part NumberAMP-210
AC Voltage0V–600 V AC
BrandAmprobe