Features:
- Voltage AC/DC: 1000V
- Current AC/DC: 10A
- Resistance: 50 MO
- Frequency: 100 kHz
- Capacitance: 10,000 µF
- Backlight
- True-RMS measurements
- Manual and automatic ranging
- Display Hold and Auto Hold
- Frequency, capacitance, resistance, continuity and diode test
- Min/Max/Average records signal fluctuations
- Closed case calibration through front panel
- Ergonomic case with integrated protective holster
- 1 - Test Lead Set (TL75)
- 1 - Integrated Holster