The i200s is a dual range 20A and 200A ac current clamp with voltage output via a safety insulated BNC connector. A dual banana to BNC adapter is supplied to allow the i200s to be connected to multimeters with banana inputs
Fluke i200S AC Current Clamp, 20/200 Amp W/BNC to banana adapter
Questions & Answers (0)
Specifications
Product Details
| Temperature Range | 14 to 131 °F |
| Type | AC Clamp |
| Package Quantity | 1 |
| Description | Current Clamp |
| Color | Green |
| Manufacturers Part Number | FLUKE-i200S |
| Accuracy | 1.5% + 0.5A at 48-65 Hz) °F |
| AC Voltage | 0V-600V |
| Brand | Fluke Electronics |
Related Products
Klein Tools® CL710 Clamp Meter delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, and capacitance, all with True RMS precision. It features diode testing and a Low Impedance (LoZ) mode to eliminate ghost voltages. The clamp features NCV detection with escalating audio-visual alerts the closer to the voltage source. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications. Features: Illuminated dial ensures clear visibility and easy reading, even in low-light ...
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy. Features: Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating Built to withstand a 6.6-Foot (2m) drop Low battery indicator and easily accessible battery compartment Operating temp: ...
Klein Tools® CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. Features: Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation Non-contact voltage tester integrated ...
The Amprobe® AMP-320 is a versatile and reliable clamp meter designed for professional electricians and technicians. This clamp meter offers a range of measurement capabilities to help diagnose and troubleshoot electrical problems. With its True-RMS sensing technology, the AMP-320 accurately measures AC/DC voltage, AC/DC current, resistance, continuity, frequency, capacitance, and temperature. The AMP-320 features a large, easy-to-read LCD display with a backlight for use in dimly lit areas. It also has a low pass filter to accurately measure voltage and current on variable frequency ...
Klein Tools® CL490 Dual Display Clamp Meter is auto-ranging for precise measurements with a secondary display for easier viewing in tight spaces. The meter reads AC/DC current, voltage, resistance, continuity,frequency, and capacitance; all with True RMS accuracy. It features diode testing and temperature is taken, via thermocouple. There is NCV detection with audio-visual alerts for additional functional applications. To ensure visibility in any lighting, there is a backlit and hi-vis display. Features: AC/DC clamp meter with True RMS provides accurate and reliable measurements across ...