Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788206

MPN #: FLK-GFL1500-283/PV

Fluke® Solar Tools Kit w/GFL-1500 Solar Fault Locator & 283 FC/PV Solar Digital Multimeter

Product Description
GFL-1500 Solar Ground Fault Locator:
  • Frontline troubleshooting tool helps technicians quickly pinpoint active ground faults in solar photovoltaic (PV) systems
  • Three-piece troubleshooting system is designed to optimize field technician's workflow
  • Integrated diagnostic functionality includes analyze, fault tracing, open circuit, and mapping functions
  • Identify and locate active ground faults anywhere within DC system with easy-to-follow traceable signal
  • Non-contact signal tracing reduces amount of time it takes to locate active ground faults and decreases
  • exposure to electrical hazards
  • FaultTrack technology detects active faults and generates traceable signal through fault path for identifying precise point of failure
  • Enables fault path tracing without needing to repeatedly disconnect conductors or brute-force test each individual string
  • CAT III 1500VDC/CAT IV 600V rated transmitter and receiver, clamp rated for use on insulated conductors up to 1500V
283 FC/PV Solar Digital Multimeter and a283 FC Wireless Current Clamp Set:
  • Measures both AC and DC current up to 60A for safely
  • troubleshooting individual strings or modules with greater accuracy
  • Thin jaw design makes it easy to access combiner boxes and tight spaces
  • Captures AC/DC volts, AC/DC mV, AC/DC VA, continuity, resistance, capacitance, AC/DC amps, and Hz
  • Bright backlit LCD screen and illuminated keypad for easier working conditions in direct and low-light conditions
  • Visual and audio polarity indicators with ON/OFF function help prevent accidental module wiring issues
  • User-defined limit gauge for quick GO/NO-GO troubleshooting decisions
  • Unique multimeter readiness self-check helps ensure that meter is ready to test
  • Save and log measurements to internal memory and view them on mobile device via Fluke® Connect
  • CAT III 1500V/CAT IV 1000V rated to meet safety requirements of test equipment and PV array electrical installations
Includes:
  • 1 - GFL-1500 Transmitter
  • 1 - GFL-1500 Receiver
  • 1 - GFL-1500 Signal Tracing Clamp
  • 1 - MC4 Test Lead Set
  • 1 - Test Lead Set, 1500V Rated
  • 1 - Alligator Clip Set
  • 1 - MC4 Unlocking Tool
  • 1 - Soft Carrying Case
  • 1 - Backpack-Style Shoulder Strap
  • 14 - AA Alkaline Batteries
  • 1 - Solar Digital Multimeter (283 FC)
  • 1 - Wireless Current Clamp, 60A (a283 FC)
  • 1 - Solar MC4 Test Lead Set, Red/Black (PVLEAD1)
  • 1 - TwistGuard Silicone Test Lead Set (TL175-HV)
  • 1 - Premium Carrying Case
  • 1 - Magnetic Hanging Strap (TPAK)


PRICE
$8,135.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT III 1500V / CAT IV 1000V
Voltage Range1500 VDC/1000 VAC V
DescriptionSolar Tools Kit w/GFL-1500 Solar Fault Locator
DC Voltage1500
Manufacturers Part NumberFLK-GFL1500-283/PV
AC Voltage1000
BrandFluke Electronics
Voltage Rating1500/1000 V