Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3787649

MPN #: FLUKE-77-4

Fluke® Digital Multimeter, Auto/Manual Ranging with Analog Bargraph & Backlight

Product Description
The Fluke® 77IV AC/DC Digital Multimeter, 1000V has the features needed to repair most electrical and electronic problems. This meter is simple to use and features many measurement functions, conformance to the latest safety standards, and a large display.

Features:
  • Wide 1000V measurement range
  • Average responding AC measurements
  • 0.3% basic accuracy
  • 3200 count resolution
  • Digital display with analog bargraph
  • Manual and automatic ranging
  • Automatic Touch Hold
  • Resistance, continuity and diode measurements
Included:
  • 1 - Test Lead Set
  • 1 - 9V Battery
  • 1 - Integrated Holster


PRICE
$535.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Voltage Range1000 VAC/VDC V
DescriptionDigital Multimeter, Auto/Manual Ranging
DC Voltage1000
Manufacturers Part NumberFLUKE-77-4
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V