Fluke 83-5 Series V Industrial Digital Multimeter, Measure up to 1000 V AC/DC, 10A
Write a Review
|
Questions & Answers (0)
Product Description
FLUKE-83-5
Accuracy and diagnostic functions for maximum industrial productivity. The Fluke 83-5 has improved measurement functions, troubleshooting features, resolution and accuracy to solve more problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Features Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks Large display digits and 2 level bright white backlight for increased visibility Withstands hazardous 8,000 volt spikes caused by load switching and faults on industrial circuits and complies with second edition ANSI and IEC electrical safety standards Improved sleep mode for long battery life Relative mode to remove test lead resistance from low ohms measurements Auto and manual ranging for maximum flexibility
Accuracy and diagnostic functions for maximum industrial productivity. The Fluke 83-5 has improved measurement functions, troubleshooting features, resolution and accuracy to solve more problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Features Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks Large display digits and 2 level bright white backlight for increased visibility Withstands hazardous 8,000 volt spikes caused by load switching and faults on industrial circuits and complies with second edition ANSI and IEC electrical safety standards Improved sleep mode for long battery life Relative mode to remove test lead resistance from low ohms measurements Auto and manual ranging for maximum flexibility
PRICE
$639.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | FLUKE-83-5 |
| Type | Industrial Multimeter |
| Voltage Range | 600 mV - 1000 V |
| AC Voltage | 1 V to 1000 V |
| Brand | Fluke Electronics |
| Voltage Rating | 1000 V |