Features:
- Communicate with iOS and Android devices with Fluke® Connect mobile app
- Wireless technology allows connectivity between phone, PC, and Fluke® Connect-enabled test tools
- Communicate with iOS (4s and later) and Android (V4.3 and up) devices with Fluke® Connect mobile app
- Team can see what you see remotely with ShareLive video calls
- Save money and time by taking multiple measurements simultaneously
- Isolate intermittent events or record signal fluctuations without being on-site, using log function
- Work with fewer interruptions by recording multiple sessions before downloading
- Save data to PC in .csv format (comma separated variable) file format
- Capture readings at different intervals with user-set recording intervals, from one second to up to one hour
- Send and communicate test data to managers and coworkers to assess abnormal system responses in an instant
- Have all asset test results at your fingertips after downloading to PC for future asset performance, tracking and reliability programs
- Capture up to 65,000 sets of MIN/MAX/AVG readings over single or multiple logging sessions, using recording capability; each reading and session is time stamped
- Avoid awkward or uncomfortable measurement positions; set up measurements once and read it as many times as you want, whenever you want
- View up to 6 live readings at once on the Fluke® Connect mobile app or a PC to get a complete understanding of the situation
- Easily see backlit displays in dark or dimly lit work environments
- Choose auto or manual ranging
- Integrated holster protects meter, while probe holders keep accessories organized
- Be in multiple places at once, reducing risk of arc flash by keeping distance from hazardous measurement situations
- AC and DC voltage measurements to 1000V
- AC and DC current with 0.01mA resolution
- Measure continuity, resistance, diode test, capacitance and frequency
- MIN/MAX recording
- Safety standards: Measurement Category 1000V CAT III and Category IV 600V
- Auto-Record measurements: Take measurements automatically and instantly save them to your phone; wirelessly save measurements to Fluke® Cloud and add text or audio annotations
- Trend-It graphs: Trend measurements from a single session in a time series graph
- ShareLive video call: View live tool measurements, video and audio to collaborate in real time with your entire team, without leaving the field
- Fluke® Cloud storage: Securely store up to 5 GB of data securely, per user
- Reports: Create reports with accurate and traceable maintenance data
- 1 - Digital Multimeter (3000FC)
- 1 - Set of Test Leads