Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788191

MPN #: FLUKE-SOL-DMM87V-KIT

Fluke® DMM & Clamp Kit with Solmetric PV Analyzer, FC Solar Clamp Meter, Industrial Multimeter

Product Description
Fluke® PVA-1500HE2 Solmetric High Efficiency PV Analyzer I-V Curve Tracer
  • Advanced built-in PV model provides immediate PV performance checking
  • Reliably assess health/performance of PV system solar modules/arrays
  • High throughput I-V curve tracing
  • Intuitive user interface for easy navigation
  • Real-time analysis for immediate identification of potential issues
  • Aids in maximizing solar energy production, minimizing downtime
  • I-V curve testing offers complete solar module performance measurement
  • Curve datasets aid in detecting outliers, stored data acts as baseline for future inquiries
  • Measures, displays I-V of PV string/module via capacitive load up to 1500V/30A
  • Generates P-V curve, Isc, Voc, Imp, Vmp, Pmax, fill factor, performance factor
  • Wireless interfaces for faster setup, safer work environment
  • Accurate measurement of high efficiency modules up to 30A
  • Measures all string types
  • Uninterrupted measurements even in hot environments
  • Sweep-to-sweep delay of 9 seconds to measure 3.5 MW in under 1 hour
  • SolSensor provides irradiance, module temperature, array tilt data
  • Predicts I-V curve shape at operating conditions
  • Spectral response of silicon photodiode sensor is corrected for PV technology
  • Two external thermocouple inputs for measuring module backside temperatures
  • Data Analysis Tool (DAT) presents analysis results in multiple formats
  • DAT compiles key PV parameters, flags non-conforming strings, statistical overview
  • Automates data management, analysis, reporting
  • Database of more than 70,000 modules with automatic updates
  • In-the-field firmware update ready
PV System Applications
  • Commissioning
  • Operations
  • Maintenance
  • Auditing
  • Troubleshooting
Fluke® 393 FC Solar Clamp Meter
  • Designed for technicians working in DC environments up to 1500V
  • Thin jaw clamp gives access to cables in crowded combiner boxes
  • Test leads rated to CAT III 1500V
  • IP54 rated for dusty/damp outdoor conditions
  • DC power measurement shows readings in kVA
  • Audio polarity indicators prevent miswires
  • Visual continuity with green light display
  • Log/report test results via Fluke® Connect software
  • iFlex flexible current probe for tight spaces
Applications
  • Solar Arrays
  • Wind Power
  • Electric Railways
  • Data Centers
  • Battery Banks
Fluke® 87V True-RMS Industrial Digital Multimeter
  • High accuracy troubleshooting in high-energy environments
  • Supports VFD measurements using low-pass filter
  • Peak capture for fast intermittent signals
  • Shielding blocks high-frequency noise
  • CAT III 1000V / CAT IV 600V safety rating
  • Withstands spikes over 8000V
  • Input alert for incorrect probe placement
  • Analog bar graph for unstable signals
  • Touch Hold function retains readings


PRICE
$19,019.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Voltage Range1500 VDC/1000 VAC V
DescriptionDMM & Clamp Kit with Solmetric PV Analyzer
DC Voltage1500
Manufacturers Part NumberFLUKE-SOL-DMM87V-KIT
AC Voltage1000
BrandFluke Electronics
Voltage Rating600/1000/1500 V