Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED

Model # :WBB3788429

MPN #: R5075

REED Instruments Solar Clamp Meter, 3000A

Product Description
Designed for high-voltage applications, this advanced clamp meter provides comprehensive measurements of AC/DC current and voltage, resistance, capacitance, frequency, and contact temperature. With a high-resolution 9,999-count backlit LCD display and the ability to expand AC current measurement up to 3000A (using the optional R5065 flexible current probe), it's built to handle demanding jobs. The IP65 rating ensures durability in dusty or damp outdoor environments, making it ideal for applications in solar and wind power systems.

Features:
  • Measures AC/DC current and voltage, resistance, capacitance, frequency, and contact temperature
  • Dual display allows simultaneous viewing of voltage and current measurements
  • True RMS voltage and current for accurate measurements
  • Slim jaw design for easy access to cables in crowded combiner boxes, with the capacity to clamp around multiple cables
  • Ergonomically designed for a comfortable grip and can be used with protective gloves
  • DC power measurement capability with kVA readings
  • IP65-rated for reliable performance in dusty or damp outdoor environments, ideal for solar and wind power applications
  • Audible and visual polarity indicator to prevent accidental miswiring
  • Low Pass Filter (LPF) and inrush measurement capabilities for precise motor and HVAC testing
  • Min, Max, Average, Peak capturing and display hold
  • Diode test and continuity check functions
  • Low battery and over-range indicators
  • Cat. III 1500V, Cat. IV 600V safety rating


PRICE
$425.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeAA
Temperature Range40 to 752 °F
TypeClamp Meter
MaterialPlastic
Package Quantity1
DescriptionSolar Clamp Meter
ColorBlue
Manufacturers Part NumberR5075
Accuracy±1.0% reading + 60 digits °F
BrandREED