Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410608

MPN #: TL841

Extech TL841 Test Lead Kit, Banana Plug, Stainless Steel, 42"L

Product Description
16 piece multi-configuration test lead kit conveniently stored in a pouch case.

PRICE
$219.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesExtech Test Leads
Manufacturers Part NumberTL841
Type16 Piece
Package Quantity1
DescriptionTest Lead Kit
BrandExtech