Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST ...
Extech CG204 Coating Thickness Tester Extech CG204 Coating Thickness Tester is a portable meter designed for non-invasive coating thickness measurements. The CG204 uses two measurement methods: magnetic induction (for ferrous metal substrates) and eddy current (for non-ferrous metal substrates). The meter is easily configured using the intuitive push-button programming menu. Five film reference samples and two metal substrates are provided. The meter is also equipped with a USB PC interface port and PC software.
Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer with NIST Calibration The Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer enables the user to get more precise readings on larger size ducts. The display shows airflow or air velocity and temperature simultaneously, giving the user more accurate results. The Extech AN310-NIST also offers the options of measuring Relative Humidity, Wet Bulb, and Dew Point. This product is ideal for HVAC, manufacturing, engineering, appliance testing, research and design, and much more. The Extech AN310-NIST comes with four AAA ...
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.