The Fluke® 323 True-RMS AC/DC Clamp Meter, 400A AC, 600V AC/DC is designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. True-RMS measurements and optimized ergonomics make the 323 a perfect general troubleshooting tool for commercial and residential electricians. This small and rugged clamp meter is ideally suited for current measurements up to 400A, in tight cable compartments.
116
- True-RMS AC/DC HVAC Multimeter with Temperature and Micro-amp Measurements
- True-RMS measurements
- Built-in thermometer for HVAC applications
- Microamps test flame sensors
- LoZ helps prevent false readings due to ghost voltage
- Large, white, LED backlit display
- Resistance, continuity, frequency and capacitance
- Min/Max/Average with elapsed time records signal fluctuations
- Compact ergonomic design for one-handed operation
- CAT III 600 V safety rated
- True-RMS AC Clamp Meter, 400A AC, 600V AC/DC
- 400A AC current measurement
- 600V AC and DC voltage measurement
- True-RMS AC voltage and current for accurate
- measurements on non-linear signals
- Resistance measurement to up to 40 kO with continuity detection
- Slim, ergonomic design
- Large, easy-to-read backlight display
- Safety ratings: CAT IV 300V/CAT III 600V
- Hold button
- 1 - True-RMS AC/DC HVAC Multimeter with Temperature and Micro-amp Measurements (116)
- 1 - True-RMS AC/DC Clamp Meter, 400A AC, 600V AC/DC (323)
- 1 - Test Lead Set (TL75)
- 1 - ToolPak Magnetic Hanging Kit (TPAK)
- 1 - Velcro Pipe Clamp Thermocouple (80PK-11)
- 1 - Bead Probe (80PK-1)
- 1 - Thermocouple Adapter (80AK-A)
- 1 - Soft Carrying Case (C115)