Fluke TP38 Insulated Test Probe, CAT IV 600 V, CAT III 1000 V, 10 A rating. UL listed
Fluke TP38 Insulated Test Probe, CAT IV 600 V, CAT III 1000 V, 10 A Rating, UL Listed - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TP38 |
| Type | Test Probes- Insulated |
| Package Quantity | 6 |
| Brand | Fluke Electronics |
Related Products
The Mahr Millimar P2004 M (5323010) delivers ±2mm measuring range with exceptional linearity and low hysteresis. The 0.75N measuring force ensures consistent contact. Mahr VLDT compatible for Millimar amplifier integration. Large linearity range with strong output signal and low interference sensitivity. Precision spindle with frictionless bearings enables highest resolution. Convertible from axial to radial output with included cap. Robust construction for production floor use. Resistant to oil, gasoline, and water. Includes test certificate, setup tools, Instruction Manual, Cap for ...
Stainless steel probe pierces insulation on 14, 16 and 18 gauge wire. You control needle depth to minimize insulation damage. Essential for use under hood or under dash. Use it on fuel injectors or sensors while providing complete insulation to grounding due to design. The TP81 connects to banana jack leads (such as Fluke'€™s TL224).
The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
The Mahr Millimar 1304 K (5313049) is a compact right-angle inductive probe for measurement in confined spaces. The ±1mm range with 0.75N measuring force provides reliable contact. Mahr LVDT compatible for integration with Millimar amplifiers. Right-angle design accesses features unreachable by standard probes. Robust construction with recessed measuring system protects against damage. Resistant to oil, gasoline, water, and aliphatics. Ideal for thickness, radial runout, and concentricity measurements. Includes test certificate, Instruction Manual, Cap for radial cable output, ...
The Mahr Millimar P2010 MA (5324020) provides extended ±5mm measuring range with vacuum lifter for automated retraction. The 0.75N measuring force delivers consistent contact across the range. Mahr VLDT compatible for Millimar system integration. Vacuum lifter enables automated probe cycling for production line gaging stations. Large linearity range with low interference sensitivity. Precision spindle with frictionless bearings ensures highest resolution. Convertible from axial to radial output. Robust construction for production environments. Includes test certificate, setup tools, ...