Fluke TP165X Remote Control Probe, Slim probe with test button
Fluke TP165X Remote Control Probe, Slim probe W/test button
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
Stainless steel probe pierces insulation on 14, 16 and 18 gauge wire. You control needle depth to minimize insulation damage. Essential for use under hood or under dash. Use it on fuel injectors or sensors while providing complete insulation to grounding due to design. The TP81 connects to banana jack leads (such as Fluke'€™s TL224).
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
FLUKE-381 The Fluke 381 True-rms Remote Display AC/DC Clamp Meter w/ 18-inch iFlex does everything you would expect from a clamp meter, and then lets you remove the display for even more flexibility. Now one technician can do jobs that used to require two people; clamp the Fluke-381 AC/DC Clamp Meter around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings. The new iFlex flexible current probe (included with the Fluke 381 True-rms AC/DC Clamp Meter) expands the measurement range to 2500A AC ...
The Fluke® 1577 True RMS Megohmmeter/Insulation Resistance Tester and Multimeter combines a digital insulation tester with a fully-featured, True RMS digital multimeter into a single, compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance. The 1577 is rugged, reliable and easy to use. Whether working on motors, generators, cables, or switch-gear, this instrument is ideally suited to help with many troubleshooting tasks. Features True RMS measurements Large, backlit display Insulation test range 0.1 MO - 600 MO Multiple insulation ...
1587 FC Insulation Multimeter Ability to monitor test measurements remotely for added safety View and share measurement results wirelessly via smartphone Quickly find problems by saving and comparing measurements over time on wireless device PI/DAR timed ratio tests with TrendIt graphs to identify moisture and contaminated insulation problems faster Memory storage via Fluke® Connect saves measurements to phone or cloud and eliminates need to write down results Temperature compensation establishes accurate baselines and relevant historical comparisons Historical tracking and trending of ...