Stainless steel probe pierces insulation on 14, 16 and 18 gauge wire. You control needle depth to minimize insulation damage. Essential for use under hood or under dash. Use it on fuel injectors or sensors while providing complete insulation to grounding due to design. The TP81 connects to banana jack leads (such as Fluke'€™s TL224).
Fluke TP81, Insulation Piercing Probes W/Banana Jack
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
The Amprobe® 33XR-A is a manual ranging digital multimeter with temperature and capacitance for field service technicians. The Amprobe® 33XR-A measures AC voltage to 750 V and DC voltage to 1000 V, AC/DC current to 10 A, resistance to 40 MO, capacitance to 4000 µF, frequency to 40MHz and temperature to 1832°F. The 33XR-A digital multimeter also features a continuity beeper, Min/Max and Data Hold functions as well as a separate door for battery and fuse access. The included Magne-Grip holster and magnetic hanging strap make the meter convenient for field service technicians. Features: ...
The R5077 Multimeter is capable of measuring AC/DC voltage and current, frequency, resistance, capacitance, and temperature. Built with a non-contact voltage detector, this instrument ensures added safety and convenience, while its rugged, double-molded plastic housing provides durability in various environments. Features: Diode check and continuity functions Relative and data hold functions Backlit LCD and low battery indicator CAT III. 600V safety rating Ideal Applications for the REED R5077 Troubleshooting electrical systems in residential, commercial, and industrial settings ...
Features: True RMS AC voltage and current for accurate measurements on complex signals or non linear loads Compatible with Fluke® Connect (requires IR 3000 FC infrared connector) TrendCapture quickly and graphically displays logged data sessions Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event Large, white, 50,000-count, backlit ...
The Fluke® 3000FC/AUTO Automotive Kit features Fluke®'s 3000 FC Wireless True-RMS Digital Multimeter and an assortment of compatible accessories. Features: Communicate with iOS and Android devices with Fluke® Connect mobile app Wireless technology allows connectivity between phone, PC, and Fluke® Connect-enabled test tools Communicate with iOS (4s and later) and Android (V4.3 and up) devices with Fluke® Connect mobile app Team can see what you see remotely with ShareLive video calls Save money and time by taking multiple measurements simultaneously Isolate intermittent events or record ...
The Fluke® 87VMAXTLPV1 Solar Tools Kit combines the 87V MAX Heavy-Duty Digital Multimeter with a set of TLPV1 MC4 Test Leads and various accessories. This kit delivers rugged and reliable measurement capability for demanding solar and electrical environments up to 1000VDC such as commercial and industrial rooftop systems. This pairing ensures that users have both the industry-standard meter and the right test leads for high-voltage and high-precision solar work. Field technicians who need durability and accuracy in one package will benefit from this kit. The 87V MAX Heavy-Duty Digital ...