The Fluke® 117 Multimeter is built to last, with a rugged and durable casing that can withstand accidental drops and shocks. The intuitive interface, along with the 6000-count backlit display, makes it easy to read measurements in any lighting condition. The compact and ergonomic design of the Fluke® 117 also ensures comfortable handling during use. Whether you are a professional electrician or a DIY hobbyist, the Fluke® 117 Multimeter is a dependable and safe tool that provides accurate measurements for a range of electrical projects. Its advanced features, user-friendly interface, and durable design make it a top choice for anyone working with electrical circuits. With the Fluke® 117 Multimeter, you can trust that you are getting the reliable and accurate measurements you need for successful electrical work.
Features:
- True-RMS for accurate measurements of non-linear loads or noisy environments
- Non-contact voltage detection (VoltAlert) to quickly identify the presence of AC voltage without making contact with the circuit
- AutoVolt automatic AC/DC voltage selection for faster testing
- Low impedance (LoZ) mode to prevent false readings caused by ghost voltage
- Measures AC/DC voltage and current, resistance, continuity, frequency, and capacitance
- Min/Max/Average recording to track signal fluctuations over time
- Large white LED backlight for easy reading in low light conditions
- Ergonomic design with a compact size for comfortable handling
- CAT III 600V safety rating for increased user safety
- 1 - Digital Multimeter (117)
- 1 - Test Lead Set (TL75)
- 1 - 9V Battery
- 1 - Integrated Holster
- 1 - User's Manual