Fluke 1550C Insulation Resistance Tester 5 kV, W/measurement storage & PC interface
Write a Review
Questions & Answers (0)
Fluke 1550C Insulation Resistance Tester 5 kV, with measurement storage and PC interface
Specifications
Product Details
| Manufacturers Part Number | 1550C |
| Package Quantity | 1 |
| Description | Insulation Resistance Tester |
| Brand | Fluke Electronics |
Related Products
Simultaneously measure 2 AC voltage inputs or 2 AC current inputs or 1 AC voltage and 1 AC current input. The R5003 can operate remotely with batteries or be plugged in with the included AC adapter. Stored measurements can be downloaded via USB interface and either analyzed with the included software or exported to Microsoft Excel. Features: Datalog up to 256,000 AC voltage and current measurements LCD simultaneously displays time/date, current readings and Max/Min readings User adjustable sample rate from 1 sec to 24 hrs High and low alarms Magnetic back allows instrument and sensors to ...
Klein Tools® CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools®' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features. Features: Non-contact voltage tester integrated into the clamp jaw Backlit LCD for ease of viewing ...
Klein Tools® CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter. It measures AC/DC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It features a high visibility, reverse contrast LCD display that optimizes view ability both in dark or bright ambient lighting. Features: Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation Non-contact voltage tester integrated ...
This auto-ranging earth resistance clamp meter measures ground resistance and leakage current. The R5710 has internal memory capable of storing up to 300 measurements, allowing for a user to set alarm thresholds, and features a double molded conductor clamp for added protection. Features: Auto-ranging ground resistance and leakage current measurements 0.001O resolution for low resistance measurements 9999-count EBTN display Internal memory stores up to 300 readings User adjustable alarms Data hold function Durable double molded conductor clamp 1.26" (32mm) jaw size for large ground rods ...
T5-600 USA The Fluke T5-600 Electrical Tester lets you check voltage, continuity and current with one compact tool. With the T5600, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 600 in your tool pouch. Detachable SlimReach test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 ...